Hook Spanner, HN Series, 8.97 " Size, 0.62 " THK, 22.2 " LG

  • ERIKS:14588452
Image 1
Image 2
Image 1
Image 2
Save to list

€811.56/ pieceexcl. VAT

€981.99incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HN
Type
Hook Spanner
Single wrench model
Yes
Length
564 mm
Weight
3755 g
Thickness
15.8
Thickness
0.62 in