Hook Spanner, HN Series, 7 " Size, 0.62 " THK, 18.27 " LG

  • ERIKS:14588446
Image 1
Image 2
Image 1
Image 2
Save to list

€521.34/ pieceexcl. VAT

€630.82incl. VAT

Estimated delivery date - 11/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HN
Type
Hook Spanner
Single wrench model
Yes
Length
464 mm
Weight
2105 g
Thickness
15.8
Thickness
0.62 in