



€521.34/ pieceexcl. VAT
€630.82incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | HN |
Type | Hook Spanner |
Single wrench model | Yes |
Length | 496.5 mm |
Weight | 2795 g |
Thickness | 15.8 |
Thickness | 0.62 in |