Hook Spanner, HN Series, 6.41 " Size, 0.5 " THK, 17.18 " LG

  • ERIKS:14588444
Image 1
Image 2
Image 1
Image 2
Save to list

€327.72/ pieceexcl. VAT

€396.54incl. VAT

Estimated delivery date - 11/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HN
Type
Hook Spanner
Single wrench model
Yes
Length
436.5 mm
Weight
1785 g
Thickness
12.7
Thickness
0.5 in