



€295.20/ pieceexcl. VAT
€357.19incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | HN |
Type | Hook Spanner |
Single wrench model | Yes |
Length | 320 mm |
Weight | 1303 g |
Thickness | 12.7 |
Thickness | 0.5 in |