



€51.26/ pieceexcl. VAT
€62.02incl. VAT
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | HN |
Type | Hook Spanner |
Single wrench model | Yes |
Length | 280 mm |
Weight | 1010 g |
Thickness | 12.7 |
Thickness | 0.5 in |