



€39.56/ pieceexcl. VAT
€47.87incl. VAT
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | HN |
Type | Hook Spanner |
Single wrench model | Yes |
Length | 240 mm |
Weight | 400 g |
Thickness | 8 |
Thickness | 0.31 in |