



€124.02/ pieceexcl. VAT
€150.06incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | HN |
Type | Hook Spanner |
Single wrench model | Yes |
Length | 240 mm |
Weight | 415 g |
Thickness | 8 |
Thickness | 0.31 in |