Hook Spanner, HN Series, 2.55 " Size, 0.31 " THK, 8.27 " LG

  • ERIKS:14588427
Image 1
Image 2
Image 1
Image 2
Save to list

€93.90/ pieceexcl. VAT

€113.62incl. VAT

Estimated delivery date - 11/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HN
Type
Hook Spanner
Single wrench model
Yes
Length
210 mm
Weight
300 g
Thickness
8
Thickness
0.31 in