Hook Spanner, HN Series, 10.94 " Size, 0.62 " THK, 24.96 " LG

  • ERIKS:14588455
Image 1
Image 2
Image 1
Image 2
Save to list

€1,144.20/ pieceexcl. VAT

€1,384.48incl. VAT

Estimated delivery date - 11/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HN
Type
Hook Spanner
Single wrench model
Yes
Length
634 mm
Weight
5030 g
Thickness
15.8
Thickness
0.62 in