



€23.36/ pieceexcl. VAT
€28.27incl. VAT
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | HN |
Type | Hook Spanner |
Single wrench model | Yes |
Length | 120 mm |
Weight | 55 g |
Thickness | 4.7 |
Thickness | 0.18 in |