Hook Spanner, HN Series, 0.98 " Size, 0.19 " THK, 4.72 " LG

  • ERIKS:14588420
Image 1
Image 2
Image 1
Image 2
Save to list

€63.12/ pieceexcl. VAT

€76.38incl. VAT

Estimated delivery date - 11/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
HN
Type
Hook Spanner
Single wrench model
Yes
Length
120 mm
Weight
55 g
Thickness
4.7
Thickness
0.18 in