Hollow rod Sinterbronze SBH 098/142 X 120

  • ERIKS:12441628
Image 1
Save to list

€640.04/ pieceexcl. VAT

€774.45incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
SBH 098/142 X 120
Shaft diameter
98 mm
Outer Diameter
142 mm
Width
120 mm
With collar
No
Material outer sheath
Sinterbronze