
€397.77/ pieceexcl. VAT
€481.30incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | SBH 098/142 X 065 |
Shaft diameter | 98 mm |
Outer Diameter | 142 mm |
Width | 65 mm |
With collar | No |
Material outer sheath | Sinterbronze |