
€438.03/ pieceexcl. VAT
€530.02incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | SBH 068/104 X 120 |
Shaft diameter | 68 mm |
Outer Diameter | 104 mm |
Width | 120 mm |
With collar | No |
Material outer sheath | Sinterbronze |