
€539.06/ pieceexcl. VAT
€652.26incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | SBH 045/105 X 120 |
Shaft diameter | 45 mm |
Outer Diameter | 105 mm |
Width | 120 mm |
With collar | No |
Material outer sheath | Sinterbronze |