
€196.11/ pieceexcl. VAT
€237.29incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | SBH 038/066 X 120 |
Shaft diameter | 38 mm |
Outer Diameter | 66 mm |
Width | 120 mm |
With collar | No |
Material outer sheath | Sinterbronze |