
€32.70/ meterexcl. VAT
€39.57incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Product | Round profile |
Material rubber | Sponge rubber |
Material | EPDM |
Density | 0.5 |
Colour | Grey |
Diameter | 24 mm |
Diameter (internal) | 16 mm |
Roll length | 25 m |
d | 16 mm |
D | 24 mm |