





€23.35/ meterexcl. VAT
€28.25incl. VAT
Sold per: 0.001Min. order: 0.001
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Internal diameter | 7.9 mm |
Minimum burst pressure | 315 bar |
Minimum bending radius | 55 mm |
Roll length | 0 m |
Material of inner wall | NBR |