Hexagonal screw Hexagon head DIN 7976 8x45 Steel Electrolytic zinc plated

  • ERIKS:11790529
  • Manufacturer:4043952531136
Image 1
Save to list

€0.48/ pieceexcl. VAT

€0.58incl. VAT

Sold per: 250Min. order: 250

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7976C
Head form
Hexagon head
Screwing system
Hexagon
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
With point
Yes
Self drilling
No
Thread diameter
8 mm
Length
45 mm
DIN standard
7976
Type
Hexagon screw