Hexagonal screw Hexagon head DIN 7976 4.8x19 Stainless steel A2

  • ERIKS:23730731
  • Manufacturer:4043377157676
Image 1
Save to list

€0.08/ pieceexcl. VAT

€0.10incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7976C
Head form
Hexagon head
Screwing system
Hexagon
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
With point
Yes
Self drilling
No
Thread diameter
4.8 mm
Length
19 mm
DIN standard
7976
Type
Hexagon screw