
€0.06/ pieceexcl. VAT
€0.07incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7976C |
Head form | Hexagon head |
Screwing system | Hexagon |
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
With point | Yes |
Self drilling | No |
Thread diameter | 4.2 mm |
Length | 19 mm |
DIN standard | 7976 |
Type | Hexagon screw |