Hexagon socket set screw with flat point DIN 913 stainless steel A4 M10x12

  • ERIKS:23270148
  • Manufacturer:8715492338099
Image 1
Save to list

€0.20/ pieceexcl. VAT

€0.24incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 913
Thread size metric (M..)
10
Length
12 mm
Material
Stainless steel
Material quality
Stainless steel A4
Surface protection
Untreated
Screwing system
Internal hexagon
Type
Set screw
Kind of thread
Metric
Model
Flat point
DIN standard
913
ISO standard
4026