
€8.00/ pieceexcl. VAT
€9.68incl. VAT
18 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel |
Type | 245 |
Connection termination | Outer thread gas conical (BSPT) |
Connection termination size | 3/4" |
Connection termination 2 | Outer thread gas conical (BSPT) |
Connection termination size 2 | 1/4" |