
€7.48/ pieceexcl. VAT
€9.05incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | AISI 316 |
Type | 245 |
Maximum operating pressure | 16 bar |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 1.1/4" |
Hose fitting type 2 | Male thread |
Elbow angle | 0 ° |
Connection termination 2 | BSPT |
Connection termination size 2 | 1/2" |
Temperature range | from -50 to 200 °C |