



€24.44/ pieceexcl. VAT
€29.57incl. VAT
16 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel |
Type | R209 |
Maximum operating pressure | 100 bar |
Connection termination | Outer thread gas conical (BSPT) |
Connection termination size | 1/2" |
Connection termination 2 | Outer thread gas conical (BSPT) |
Connection termination size 2 | 1/4" |