



€10.99/ pieceexcl. VAT
€13.30incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | AISI 316 |
Type | R236 |
Maximum operating pressure | 100 bar |
Hose fitting type | Male thread |
Connection termination | BSPP |
Connection termination size | 1/4" |
Elbow angle | 0 ° |
Shape | Straight |
Temperature range | from -200 to 260 °C |