
€4.83/ pieceexcl. VAT
€5.84incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Thread size metric (M..) | 24 |
Material | Stainless steel |
Material quality | Stainless steel A4 |
Kind of thread | Metric |
Pitch thread | 3 |
Surface protection | Untreated |
Type | Stauff AS |
DIN standard | 934 |