
€1.06/ pieceexcl. VAT
€1.28incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Thread size metric (M..) | 12 |
Material | Stainless steel |
Material quality | A4 |
Kind of thread | Metric |
Pitch thread | 1.75 |
Surface protection | Untreated |
Type | Stauff AS |
DIN standard | 934 |