
€0.23/ pieceexcl. VAT
€0.28incl. VAT
130 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Thread size metric (M..) | 12 |
Material | Carbon steel |
Kind of thread | Metric |
Pitch thread | 1.75 |
Surface protection | Galvanic/electrolytic zinc plated |
Type | Stauff AS |
DIN standard | 934 |