
€0.19/ pieceexcl. VAT
€0.23incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Thread size metric (M..) | 12 |
Material | Carbon steel |
Kind of thread | Metric |
Pitch thread | 1.75 |
Surface protection | Untreated |
Type | Stauff AS |
DIN standard | 934 |