Hexagon nut MUS M10 DIN 934

  • ERIKS:11357283
Image 1
Save to list

€0.09/ pieceexcl. VAT

€0.11incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thread size metric (M..)
10
Material
Carbon steel
Kind of thread
Metric
Pitch thread
1.5
Surface protection
Untreated
Type
Stauff AS
DIN standard
934