Hexagon head screw DIN 960 M24x1,50x100 steel 10.9

  • ERIKS:23699166
  • Manufacturer:4043952311059
Image 1
Save to list

€8.11/ pieceexcl. VAT

€9.81incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 960
Material
Carbon steel
Material quality
10.9 (steel)
Surface protection
Untreated
Kind of thread
Metric fine
Thread size metric (M..)
24
Length
100 mm
DIN standard
960
ISO standard
8765
With nut
No
Wrench width
36
Pitch thread
1.5 mm
Head form
Hexagon head