
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | AISI 316 |
Type | NN-C |
Maximum operating pressure | 400 bar |
Hose fitting type | Male thread |
Connection termination | NPT |
Connection termination size | 1/4" |
Hose fitting type 2 | Male thread |
Elbow angle | 0 ° |
Connection termination 2 | NPT |
Connection termination size 2 | 1/4" |
Shape | Straight |
Temperature range | from -60 to 400 °C |