Hex socket set screw with cone point DIN 914 stainless steel A4 M8x8

  • ERIKS:23270180
  • Manufacturer:4043377072580
Image 1
Save to list

€0.10/ pieceexcl. VAT

€0.12incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 914
Thread size metric (M..)
8
Length
8 mm
Material
Stainless steel
Surface protection
Untreated
Material quality
Stainless steel A4
Screwing system
Internal hexagon
Type
Set screw
Kind of thread
Metric
Model
Cone point
DIN standard
914
ISO standard
4027