Hex socket set screw with cone point DIN 914 stainless steel A2 M5x8

  • ERIKS:23265013
  • Manufacturer:8715492277398
Image 1
Save to list

€0.03/ pieceexcl. VAT

€0.04incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 914
Thread size metric (M..)
5
Length
8 mm
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Screwing system
Internal hexagon
Type
Set screw
Kind of thread
Metric
Model
Cone point
DIN standard
914
ISO standard
4027