Hex socket head screw DIN 912 Stainless steel A4 M8x25mm

  • ERIKS:23268481
  • Manufacturer:8715492319463
Image 1
Save to list

€0.45/ pieceexcl. VAT

€0.54incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 912
Series
DIN 912
Material
Stainless steel
Thread size metric (M..)
8
Length
25 mm
Head form
Cheese head
Pitch thread
1.25
Head height
8 mm
Head width
13 mm
Kind of thread
Metric
Screwing system
Internal hexagon
Surface protection
Untreated
DIN standard
912
ISO standard
4762
Material quality
Stainless steel A4