Hex socket head screw DIN 912 Stainless steel A4 M6x40mm

  • ERIKS:23268477
  • Manufacturer:8715492319401
Image 1
Save to list

€0.38/ pieceexcl. VAT

€0.47incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 912
Series
DIN 912
Material
Stainless steel
Thread size metric (M..)
6
Length
40 mm
Head form
Cheese head
Pitch thread
1
Head height
6 mm
Head width
10 mm
Kind of thread
Metric
Screwing system
Internal hexagon
Surface protection
Untreated
DIN standard
912
ISO standard
4762
Material quality
Stainless steel A4