Hex socket head screw DIN 912 Stainless steel A4 M6x120mm

  • ERIKS:14283516
  • Manufacturer:8716024472755
Image 1
Save to list

€1.69/ pieceexcl. VAT

€2.04incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 912
Series
DIN 912
Material
Stainless steel
Thread size metric (M..)
6
Length
120 mm
Head form
Cheese head
Pitch thread
1
Wrench width
5
Head height
6 mm
Kind of thread
Metric
Screwing system
Internal hexagon
Surface protection
Untreated
DIN standard
912
Material quality
Stainless steel A4