Hex socket head screw DIN 912 Stainless steel A4 M4x16mm

  • ERIKS:11743137
  • Manufacturer:4043377067067
Image 1
Save to list

€0.10/ pieceexcl. VAT

€0.12incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 912
Series
DIN 912
Material
Stainless steel
Thread size metric (M..)
4
Length
16 mm
Head form
Cheese head
Pitch thread
0.7
Kind of thread
Metric
Screwing system
Internal hexagon
Surface protection
Untreated
DIN standard
912
Material quality
Stainless steel A4