
€4.85/ pieceexcl. VAT
€5.86incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 912 |
Series | DIN 912 |
Material | Stainless steel |
Thread size metric (M..) | 3 |
Length | 70 mm |
Head form | Cheese head |
Pitch thread | 0.5 |
Kind of thread | Metric |
Screwing system | Internal hexagon |
Surface protection | Untreated |
DIN standard | 912 |
Material quality | Stainless steel A4 |