Hex socket head screw DIN 912 Stainless steel A4 M2.5x3mm

  • ERIKS:12453717
  • Manufacturer:4043377260307
Image 1
Save to list

€0.07/ pieceexcl. VAT

€0.09incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 912
Series
DIN 912
Material
Stainless steel
Thread size metric (M..)
2.5
Length
3 mm
Head form
Cheese head
Pitch thread
0.45
Kind of thread
Metric
Screwing system
Internal hexagon
Surface protection
Untreated
DIN standard
912
Material quality
Stainless steel A4