Hex socket head screw DIN 912 Stainless steel A4 M16x40mm

  • ERIKS:23268501
  • Manufacturer:8715492319746
Image 1
Save to list

€3.15/ pieceexcl. VAT

€3.81incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 912
Series
DIN 912
Material
Stainless steel
Thread size metric (M..)
16
Length
40 mm
Head form
Cheese head
Pitch thread
2
Head height
16 mm
Head width
24 mm
Kind of thread
Metric
Screwing system
Internal hexagon
Surface protection
Untreated
DIN standard
912
ISO standard
4762
Material quality
Stainless steel A4