Hex socket head screw DIN 912 Stainless steel A4 M14x80mm

  • ERIKS:14274219
  • Manufacturer:8716024193070
Image 1
Save to list

€8.74/ pieceexcl. VAT

€10.58incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 912
Series
DIN 912
Material
Stainless steel
Thread size metric (M..)
14
Length
80 mm
Head form
Cheese head
Pitch thread
2
Wrench width
12
Head height
14 mm
Kind of thread
Metric
Screwing system
Internal hexagon
Surface protection
Untreated
DIN standard
912
Material quality
Stainless steel A4