Hex socket head screw DIN 912 Stainless steel A4 M12x45mm

  • ERIKS:14283528
  • Manufacturer:8716024192837
Image 1
Save to list

€1.99/ pieceexcl. VAT

€2.41incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 912
Series
DIN 912
Material
Stainless steel
Thread size metric (M..)
12
Length
45 mm
Head form
Cheese head
Pitch thread
1.75
Wrench width
10
Head height
12 mm
Kind of thread
Metric
Screwing system
Internal hexagon
Surface protection
Untreated
DIN standard
912
Material quality
Stainless steel A4