
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 912 |
Series | DIN 912 |
Material | Stainless steel |
Thread size | 5/16 in |
Length (inch) | 2 in |
Head form | Cheese head |
Pitch thread | 18 |
Kind of thread | UNC |
Screwing system | Internal hexagon |
Surface protection | Untreated |
DIN standard | 912 |
Material quality | Stainless steel A2 |