
€0.82/ pieceexcl. VAT
€0.99incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 912 |
Series | DIN 912 |
Material | Stainless steel |
Thread size metric (M..) | 8 |
Length | 50 mm |
Head form | Cheese head |
Pitch thread | 1.25 |
Kind of thread | Metric |
Screwing system | Internal hexagon |
Surface protection | Untreated |
DIN standard | 912 |
Material quality | Stainless steel A2 |