Hex socket head screw DIN 912 Stainless steel A2 M4x55mm

  • ERIKS:12691432
  • Manufacturer:8715492262738
Image 1
Save to list

€0.16/ pieceexcl. VAT

€0.19incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 912
Series
DIN 912
Material
Stainless steel
Thread size metric (M..)
4
Length
55 mm
Head form
Cheese head
Pitch thread
0.7
Kind of thread
Metric
Screwing system
Internal hexagon
Surface protection
Untreated
DIN standard
912
Material quality
Stainless steel A2