Hex socket head screw DIN 912 Stainless steel A2 M4x10mm

  • ERIKS:23726628
  • Manufacturer:4043377061164
Image 1
Save to list

€0.04/ pieceexcl. VAT

€0.05incl. VAT

Sold per: 1000Min. order: 1000

6000 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 912
Series
DIN 912
Material
Stainless steel
Thread size metric (M..)
4
Length
10 mm
Head form
Cheese head
Pitch thread
0.7
Kind of thread
Metric
Screwing system
Internal hexagon
Surface protection
Untreated
DIN standard
912
ISO standard
4762
Material quality
Stainless steel A2
Spare parts & accessories
Not available in webshop
Estimated delivery date - 16/11/2026
Contact us