Hex socket head screw DIN 912 Stainless steel A2 M2x6mm

  • ERIKS:23263799
  • Manufacturer:8715492262349
Image 1
Save to list

€0.04/ pieceexcl. VAT

€0.05incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 912
Series
DIN 912
Material
Stainless steel
Thread size metric (M..)
2
Length
6 mm
Head form
Cheese head
Pitch thread
0.4
Kind of thread
Metric
Screwing system
Internal hexagon
Surface protection
Untreated
DIN standard
912
ISO standard
4762
Material quality
Stainless steel A2